Shop USA INDUSTRIALS
See all product information
Create Account
Black Acetal Copolymer Plastic Bar 24" L, 1-1/4" W
- Mfr # BULK-PS-ACB-1056
- Zoro # G7765430
product price:Â
$
18.59
/ea
Sold in multiples of 6 for
$111.54
Key Features
Material
Acetal Copolymer
Color
Black
Length
24"
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-ACB-1056
- Zoro #
- G7765430
- UPC #
- 193005884253
- Country of Origin
- Unknown
- Item
- Plastic Bar
- Material
- Acetal Copolymer
- Color
- Black
- Tensile Strength (PSI)
- 9,100 psi
- Max. Temp. (F)
- 180 Degrees F
- Min. Temp. (F)
- -50 Degrees F
- Standards
- UL 94 HB
- Impact Strength (Lbs.)
- 1.1 ft. - lbs./in.
- Backing Type
- Plain
- Plastic Density
- 0.051 lbs / cu. in.
- Thickness Tolerance
- (-0.028" - +0.012")
- Water Absorption
- 0.0022
- Impact Strength Rating
- Poor
- Tensile Strength Rating
- Good
- Water Absorption Rating
- Good
- Shape
- Bar
- Friction Coefficient
- 0.35
- Friction Rating
- Slippery
- Plastic Clarity
- Opaque
- Grade
- Standard
- Plastic Hardness
- Rockwell M90
Dimensions
- Length
- 24"
- Width
- 1-1/4"
- Length Tolerance
- (-1" - +1")
- Thickness
- 1/2"
- Width Tolerance
- (-0.01" - +0.01")
Description
Black Acetal Plastic Bar - 1/2" Thick x 1-1/4" Wide x 24" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.