XX Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long

  • Mfr # BULK-CS-GXX-187

  • Zoro # G7871584


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Garolite XX
Shape
Sheet
Plastic Width
36"
Plastic Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXX-187
Zoro #
G7871584
UPC #
193005916954
Country of Origin
Unknown

Dimensions

Plastic Width
36"
Plastic Length
48"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Brown
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Temperature Range
250 Degrees F
Grade
Standard
Water Absorption Rating
Poor
Density
0.049 lbs / cu. in.
Tensile Strength
15,000 psi
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Hardness
Rockwell M110
Friction Coefficient
Not Rated
Impact Strength Rating
Poor
Clarity
Opaque
Water Absorption
0.0125
Thickness Tolerance
(-0.014" - +0.014")
Impact Strength
0.6 ft.-lbs./in.

Description

XX Garolite Sheet - 1/4" Thick x 36" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.