This item is Discontinued.

Micro 100 Miniature Boring Tool, 38 mm L, C2 Micrograin Carbide MBBM-003012

Miniature Boring Tool, 38 mm L, C2 Micrograin Carbide (Discontinued)

  • Mfr # MBBM-003012
  • Zoro # G7875585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBBM-003012
Zoro #
G7875585
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
38 mm
Shank Dia.
3 mm
Bore Dia.
0.3 mm
Bore Depth
1.25 mm

Details

Item
Miniature Boring Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
Boring
Finish
Uncoated

Description

Miniature Boring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.