Fire Barrier Pathway, Rectangle, 7" W, Red

  • Mfr # MDM400B

  • Zoro # G7883200


product price:  $1,372.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDM400B
Zoro #
G7883200
UPC #
730573400463
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height
7.61 in
Overall Width
7 in

Details

Item
Fire Barrier Pathway
Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
Shape
Rectangular
For Use On
Cable
Cable Loading Area
82 sq cm
Body Material
Steel
Paintable
Yes
Minimum Service Temperature
-23 Degrees C
Expansion Volume
800%
Maximum Service Temperature
49 Degrees C
Body Material Finish
Galvanized
Fire Resistance Type
Intumescent
Firestop Type
Pipe Collars For Passing Through Walls

Description

Fire Barrier Pathway, Cable Loading Area 82 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 7.61 in, Overall Length 14 in, Overall Width 7 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.