Fire Barrier Pathway, Rectangle, 11" W, Red

  • Mfr # MDM400D

  • Zoro # G7883386


product price:  $2,298.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDM400D
Zoro #
G7883386
UPC #
730573400487
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
11 in
Overall Height
7.61 in

Details

Item
Fire Barrier Pathway
Color
Red
Material
Steel
Fire Rating
Up to 1 hr
Standards
Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
Expansion Temperature
160 Degrees C
Shape
Rectangular
For Use On
Cable
Minimum Service Temperature
-23 Degrees C
Body Material
Steel
Body Material Finish
Galvanized
Maximum Service Temperature
49 Degrees C
Expansion Volume
800%
Paintable
Yes
Cable Loading Area
82 sq cm
Fire Resistance Type
Intumescent
Firestop Type
Pipe Collars For Passing Through Walls

Description

Fire Barrier Pathway, Cable Loading Area 82 sq cm, Fire Rating Up to 1 hr, For Use On Cable, Overall Height 7.61 in, Overall Length 14 in, Overall Width 11 in, Shape Rectangular, Body Material Steel, Body Material Finish Galvanized, Color Red, Expansion Temperature 160 Degrees C, Expansion Volume 800 Percent, Fire Resistance Type Intumescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.