Firestop Spray, 5 gal. Size

  • Mfr # FT305R

  • Zoro # G7883611


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Elastomeric
Fire Rating
Up to 3 hr
Standards
UL Classified, ASTM E 2307, ASTM E 1966, ANSI/UL2079, ASTM E814, ANSI/UL 1479, ASTM E 1399, ASTM E 119 (ANSI/UL 263)
Usage Location
Curtain Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT305R
Zoro #
G7883611
UPC #
730573011935
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Firestop Spray
Color
Red
Material
Elastomeric
Fire Rating
Up to 3 hr
Standards
UL Classified, ASTM E 2307, ASTM E 1966, ANSI/UL2079, ASTM E814, ANSI/UL 1479, ASTM E 1399, ASTM E 119 (ANSI/UL 263)
Usage Location
Curtain Wall
Firestop Application
Concrete Floor, Concrete Walls, General Purpose
For Material Type
All Common Construction Surfaces
Series
Fast Tack
Resistance Properties
Meets LEED v3 V4 & V4.1 requirements., no asbestos, no PCB's, no inorganic fibers, Non-halogenated
Container Type
Pail
Application Method
Spray
For Use On
Curtainwall
Shelf Life
1 yr
Firestop Type
Spray
Non-Toxic
No
Density
9.7 lb/gal
Minimum Service Temperature
-35 Degrees F
For Location
Curtain Walls
Paintable
No
Watertight
Yes
Flame Spread Index
0
Coverage Area
12.8 sq ft per gal @ 1/8 in
Formulation
Hybrid polymer
Minimum Application Temperature
40 Degrees F
STC Rating
61
Smoke Developed Index
20
Maximum Application Temperature
95 Degrees F
Elastomeric
Yes
Flame Spread Rating
Class A
Drying Time
35 minutes
Maximum Service Temperature
350 Degrees F
Self-Leveling
Yes

Description

Firestop Spray, Application Method Spray, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 12.8 sq ft per gal @ 1/8 in, Drying Time 35 minutes, Expansion Temperature Not Applicable, Fire Rating 3 hr, Firestop Type Spray, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type All Common Construction Surfaces, For Use On Curtainwall, Formulation Hybrid polymer, Maximum Service Temperature 350 Degrees F, Non-Toxic No, Paintable No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.