Digital Test Pressure Gauge, 0 to 300 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG2M

  • Zoro # G7888632


product price:  $1,945.00
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG2M
Zoro #
G7888632
UPC #
095969623513
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Nominal Dial Size
4 1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.65 in
Case Diameter
4.25 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Socket Material
Zinc Alloy
Calibration Certificate
NIST Traceable
Memory Storage
8493 Readings
Powered By
(3) AA Batteries or Universal AC Adapter
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Display Units
psi
Case Material
Zinc Alloy
Display
LCD
Resolution
Range Dependent
Features
Rugged Construction
Agency Compliance
CE
Case Color
Gray
Peak Hold
No
Number of Display Digits
5
Standards
CE, CSA
Wetted Materials
Zinc
Connection Type
MNPT
Process Temperature Range
32 Degrees to 122 Degrees F
Pressure Range Type
Compound
Case Shape
Round
Primary Display Range
-12 to 300
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Display Screen Type
LCD
Includes Batteries
No Batteries Included
Primary Display Units
psi
Battery Run Time
75 hr
Accuracy Grade Gauge Type
Process
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Includes Calibration Certificate
No
Auto-Shutoff
Yes
Display Range
-12 to 300 psi, -80 to 2 Mpa
Number of Digits
5
Adjustable Set Points
Yes
Power Source
Battery
Low Battery Indicator
Yes
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Memory Storage Capacity
8493 Readings
Weatherproof
No
Includes Mounting Hardware
No
Non-Sparking
No
Languages
English
Bar Graph
20 Segments
Burst Pressure
2,000 psi
Includes Rubber Boot
No
Case Construction
Rugged
Pressure Gauge Type
Test Pressure Gauge
Process Connection Gender
Male
Backlit Screen
Yes
Display Resolution
0.01 psi
Sensor Material
Silicon Substrate
Battery Life
75 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Pressure Measurement - Minimum
-12 psi
Number of Batteries Required
3
Vacuum Measurement - Minimum
-12 psi
Includes Low Battery Indicator
Low Battery Indicator
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Accuracy Grade
Not Graded
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
32 Degrees F
Vacuum Measurement - Maximum
2,000 psi
Pressure Measuring Units
psi
Process Media Temperature - Maximum
122 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, D
Resistance Properties
Explosion Proof
IP Rating
IP67

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.