Electrified Hinge, Stainless Steel, Full Mortise Mounting, 4 1/2 in Leaf W x 4 1/2 in Leaf H, Satin

  • Mfr # CEFBB191-5445X45DOORHINGE32DSTS

  • Zoro # G7893831


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEFBB191-5445X45DOORHINGE32DSTS
Zoro #
G7893831
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
4 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Overall Knuckle Height
7/16 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Frame Leaf Width
4 1/2 in
Overall Width
4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin
Holes per Leaf
4
Load Capacity
125 lb
Material
Stainless Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
#4 Wires; 28 AWG Wire Gauge; UL Listed
Number of Wires
4
Standards
cULus Listed
Ligature Resistant
No
Bearing Type
Ball
Item
Electrified Hinge
Pin Type
Nonremovable
Pin Material
Steel
Hardware
Included
Holes
With
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Includes Holes
Holes Included
Range of Motion - Maximum
270 Degrees
Hinge Type
Butt
Mounting Style
Full Mortise
Corner Type
Square
Includes Hardware
Hardware Included
Number of Holes per Leaf
4

Description

Electrified Hinge, Stainless Steel Material, Satin Stainless Steel Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, Full Mortise Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.