Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 5-125 1/1 H2.8 V28.8/7.2 575/60

  • Zoro # G7893925


product price:  $5,073.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 5-125 1/1 H2.8 V28.8/7.2 575/60
Zoro #
G7893925
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
11 in
Housing Length
18 5/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
2 yr
Chain Length
9 ft
Body Width
11 in
Controller Cord Length
9 ft
Maximum Lifting Length
9 ft
Minimum Retracted Length
31 5/32 in
Lifting Hook Opening Width
29 3/8 in
Body Depth
8 5/16 in
Mfr. Warranty Length
2 yr
Body Length
18 5/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
96/24 fpm
Load Capacity
250 lb
Min. Between Hooks
29 3/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Finish
Powder Coated
Item
Electric Chain Hoist
Number of Speeds
2
Control Cord
9 ft
Hz
60
Brake
DC Disc
Control
Integrated Control Handle
Clutch
Overload Slip
Lubrication
Maintenance Free for Up to 10 Yr.
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Amps @ Low Volts
1.75 A
Classification
H4
Thermal Protection
Included
Maximum Lifting Capacity
276 lb
Fixed Lift Speed
23.6 fpm, 94.5 fpm
Overload Protection Included
Yes
Number of Reeves
1
Headroom
29 3/8 in
Starts and Stops per Hour
240
Chain Finish
Powder Coated
Includes Clutch
Clutch Included
Trolley IP Rating
IP55
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Mount Type
Hook Mounted - No Trolley
Included Components
Chain Container
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Hook with Safety Latch
Current at Min. Voltage
1.75 A
Current at Max. Voltage
1.75 A
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Trolley Wheel Material
Plastic
Programmable
Non-Programmable
Chain Material
Steel
Body Finish
Powder Coated
Includes Brake
Brake Included
Body Material
Aluminum
Clutch Type
Overload Slip
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
For Outdoor Use
Yes
Controls
Contactor
Lifting Hook Material
Steel
Hoist IP Rating
IP55
Duty Classification
H4
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 23.6 fpm, 94.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 1.75 A, Current at Maximum Voltage 1.75 A, Motor Horsepower 1 1/4 hp, Operating Voltage 575V AC, Headroom 29 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.