Electric Chain Hoist, 500 lb, 14 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 5-250 1/1 H4.3 V19.2/4.8 575/60
  • Zoro # G7851663
product price: 
$
4,747.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCM Pro 5-250 1/1 H4.3 V19.2/4.8 575/60
Zoro #
G7851663
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
11 in
Housing Depth
8 5/16 in
Housing Length
18 5/16 in
Manufacturers Warranty Length
2 yr
Chain Length
14 ft
Body Depth
8 5/16 in
Mfr. Warranty Length
2 yr
Body Length
18 5/16 in
Maximum Lifting Length
14 ft
Body Width
11 in
Controller Cord Length
14 ft
Minimum Retracted Length
33 29/32 in
Lifting Hook Opening Width
32 1/8 in
Fits Chest Size
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
500 lb
Min. Between Hooks
32 1/8 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Amps @ Low Volts
1.75 A
Trolley Configuration
Hook Mounted - No Trolley
Control
Integrated Control Handle
Clutch
Overload Slip
Hz
60 Hz
Lubrication
Maintenance Free for Up to 10 Yr.
Finish
Powder Coated
Number of Speeds
2
Item
Electric Chain Hoist
Reeving
1
Thermal Protection
Included
Classification
H4
Brake
DC Disc
Control Cord
14 ft
Trolley Wheel Material
Plastic
Duty Classification
H4
Fixed Lift Speed
15.7 fpm, 63 fpm
Motor Horsepower
1 1/4 hp
Mount Type
Hook Mounted - No Trolley
Controls
Contactor
Includes Brake
Brake Included
Clutch Type
Overload Slip
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Body Material
Aluminum
Included Components
Chain Container
Current at Min. Voltage
1.75 A
Chain Material
Steel
Lifting Hook Type
Hook with Safety Latch
Number of Load Chains
1
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Lifting Hook Material
Steel
Hoist IP Rating
IP55
Overload Protection Included
Yes
Starts and Stops per Hour
240
Brake Type
DC Current
Trolley IP Rating
IP55
Headroom
32 1/8 in
Number of Reeves
1
Chain Finish
Powder Coated
Pendant IP Rating
IP65
Body Finish
Powder Coated
Includes Clutch
Clutch Included
Programmable
Non-Programmable
Current at Max. Voltage
1.75 A
Maximum Lifting Capacity
551 lb
For Outdoor Use
Yes
Operating Voltage
575V AC
Wire Color
Blue

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 1.75 A, Current at Maximum Voltage 1.75 A, Motor Horsepower 1 1/4 hp, Operating Voltage 575V AC, Headroom 32 1/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.