Lamination Film Roll, 25" x 500 ft.

  • Mfr # 3000004

  • Zoro # G7893989


product price:  $52.55
/ea
Sold in multiples of 2 for $105.10

Key Features

Roll Size
1 in
Length
500 ft
Width
25 in
Thickness
1.5 mil
For Use With
NAP I film is the most common type of roll film and is ideal for everyday projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000004
Zoro #
G7893989
UPC #
-
Country of Origin
Viet Nam

Dimensions

Roll Size
1 in
Length
500 ft
Width
25 in
Thickness
1.5 mil
Overall Width
25 in
Overall Length
500 ft

Details

Item
Standard Laminating Roll Film
For Use With
NAP I film is the most common type of roll film and is ideal for everyday projects
Finish
Gloss
Includes
compatible with most thermal roll laminators, including the GBC Ultima 65.
Product Type
Laminating Roll
Melting Temperature - Maximum
320 Degrees F
Lamination Type
Hot
Melting Temperature - Minimum
290 Degrees F

Description

Laminating Roll, Gloss Finish, Thickness 1.5 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.