Absorbent Roll, 7 gal. Oil Only, Petroleum Absorbed, Gray, Polypropylene, Brass, 3 PK (Discontinued)
- Mfr # MAT449
- Zoro # G7895316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT449
Zoro #
G7895316
UPC #
-
Country of Origin
United States
Dimensions
Length
8 ft
Width
31"
Details
Perforations
No
Fluids Absorbed
Oil Only, Petroleum
Material
Polypropylene, Brass
Color
Gray
Item
Absorbent Roll
Absorbency Weight
Light
Volume Absorbed Per Pkg.
7 gal.
Volume Absorbed per Pkg.
7 gal
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 7 gal, Material Polypropylene, Brass, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.