USS Washer, For Screw Size 3/4 in , Steel Hot Dipped Galvanized Finish, 225 PK

  • Mfr # FWUIS075G-225P

  • Zoro # G7913132


product price:  $109.99
/pk 225, $0.49/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
For Screw Size
3/4 in
Outside Diameter
2 in
Minimum Thickness
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWUIS075G-225P
Zoro #
G7913132
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
3/4 in
Outside Diameter
2 in
Minimum Thickness
9/64 in
Maximum Thickness
9/64 in
Inside Diameter
0.813 in
Inside Dia.
13/16"
Thickness
0.140625 in
Fits Bolt Sizes
3/4 in
Washer Outside Dia.
2 in

Details

Item
USS Washer
Material
Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Washer Material Grade
Low Carbon
Application
Bearing Surface for Fasteners and Fixtures
Type
USS Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
Material Type
Steel
Finish Type
Hot Dipped Galvanized
Pack Size
Small Pack
RoHS Compliant
Not RoHS Compliant
Bolt Compatibility
Grade 2
For Use With
Screws and Bolts
Flat Washer Type
USS Type A Wide Flat Washer
Washer Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
Washer Standards
ASME B18.22.1

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter 2 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, RoHS Compliant Not RoHS Compliant, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products