Shop ZORO SELECT
See all product information
Create Account
3/8 S A E Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
- Mfr # 37WSAEBZ
- Zoro # G822725485
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc
For Screw Size
3/8 in
Outside Diameter
13/16 in
Minimum Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37WSAEBZ
- Zoro #
- G822725485
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Thickness Tolerance
- =+/-0.029
- Color
- Black
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 13/16 in
- Minimum Thickness
- 0.08 in
- Maximum Thickness
- 1/16 in
- Inside Diameter
- 13/32 in
Description
Flat Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.