Zoro Homepage
This item is Discontinued.
Valcool Coolant, 5 gal, Bucket VPLFC-005U

Coolant, 5 gal, Bucket (Discontinued)

  • Mfr # VPLFC-005U
  • Zoro # G7916413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLFC-005U
Zoro #
G7916413
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 gal.

Details

Fragrance
Mild Odor
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Chlorine Free
Features
Low Foaming Fluid, Undyed Container
Fluid Type
Chlorine-Free
Item
Semi-Synthetic Coolant
Color
Yellow
Application
Milling, Drilling, Turning, Boring
Cutting Fluid Sub-Category
Coolants
pH Value
9.8
Container Type
Bucket
Specific Gravity
1.0

Description

Semi-Synthetic Coolant, Bucket, Yellow, Application Milling, Drilling, Turning, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.