Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long

  • Mfr # BULK-CS-GXXB-31

  • Zoro # G7916551


product price:  $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GXXB-31
Zoro #
G7916551
UPC #
193005917289
Country of Origin
Unknown

Dimensions

Plastic Width
12"
Plastic Length
24"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Poor
Thickness Tolerance
(-0.0035" - +0.0035")
Clarity
Opaque
Temperature Range
250 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Hardness
Rockwell M110
Standards
UL 94 HB
Density
0.049 lbs / cu. in.
Impact Strength
0.6 ft.-lbs./in.
Tensile Strength
15,000 psi
Tensile Strength Rating
Excellent
Water Absorption
0.0125
Friction Coefficient
Not Rated
Friction Rating
Not Rated

Description

Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.