Black XX Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

  • Mfr # BULK-CS-GXXB-18

  • Zoro # G7921625


product price:  $59.15
/ea
Sold in multiples of 2 for $118.30

Key Features

Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GXXB-18
Zoro #
G7921625
UPC #
193005917234
Country of Origin
Unknown

Dimensions

Plastic Width
24"
Plastic Length
24"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")

Details

Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Density
0.049 lbs / cu. in.
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Clarity
Opaque
Friction Rating
Not Rated
Thickness Tolerance
(-0.0035" - +0.0035")
Tensile Strength
15,000 psi
Impact Strength
0.6 ft.-lbs./in.
Hardness
Rockwell M110
Grade
Standard
Friction Coefficient
Not Rated
Water Absorption
0.0125
Standards
UL 94 HB
Temperature Range
250 Degrees F

Description

Black XX Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.