G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long
- Mfr # BULK-CS-GFR4-30
- Zoro # G7917653
product price:Â
$
60.89
/ea
Sold in multiples of 2 for
$121.78
Key Features
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CS-GFR4-30
- Zoro #
- G7917653
- UPC #
- 193005921545
- Country of Origin
- Unknown
Dimensions
- Plastic Width
- 12"
- Plastic Length
- 24"
- Width Tolerance
- (-0.25" - +0.25")
- Thickness
- 3/16"
- Length Tolerance
- (-0.25" - +0.25")
Details
- Color
- Yellow
- Material
- Garolite G-10/FR4
- Shape
- Sheet
- Backing Type
- Plain
- Thickness Tolerance
- (-0.011" - +0.006")
- Tensile Strength
- 38,000 psi
- Impact Strength Rating
- Excellent
- Density
- 0.072 lbs / cu. in.
- Standards
- UL 94 V0
- Tensile Strength Rating
- Excellent
- Hardness
- Rockwell M110
- Friction Coefficient
- Not Rated
- Water Absorption
- 0.0015
- Clarity
- Opaque
- Temperature Range
- 280 Degrees F
- Friction Rating
- Not Rated
- Impact Strength
- 14.0 ft.-lbs./in.
- Grade
- Standard
- Water Absorption Rating
- Good
Description
G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.