PlstcSht, GaroltCE, 12"x12", 0.25"T, Brw, Opq

  • Mfr # BULK-CS-GCE-44

  • Zoro # G7924023


product price:  $23.99
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GCE-44
Zoro #
G7924023
UPC #
193005917937
Country of Origin
United States

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.25 in
Thickness
1/4"
Overall Length
12 in
Overall Width
12 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Friction Coefficient
Not Rated
Impact Strength
1.7 ft-lb/in
Hardness
Rockwell M100
Tensile Strength Rating
Good
Density
0.049 lb/cu in
Water Absorption Rating
Poor
Friction Rating
Not Rated
Tensile Strength
10,000 psi
Water Absorption
2 %
Grade
CE
Temperature Range
250 Degrees F
Clarity
Opaque
Thickness Tolerance
+/-0.011 in
Impact Strength Rating
Poor
Plastic Color
Brown
Plastic Density
0.049 lb/cu in
UV Resistant
No
Operating Temp. Range
0 Degrees to 250 Degrees F
Plastic Material
Garolite CE
Minimum Temperature
0 Degrees F
Plastic Properties
Machinable
Min. Temp. (F)
0 Degrees F
Max. Temp. (F)
250 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.011 in
Maximum Temperature
250 Degrees F
Plastic Hardness
Rockwell M100
Plastic Hardness Rating
Hard
Machinability
Good
Hardness Rating
Hard
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/4 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.011 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.