Thd Mill, STR, Int, M36-4mm, 1.095 Cut L

  • Mfr # TM36-4MM

  • Zoro # G7927577


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.0950 in
Number of Flutes
6
Thread Size
M36x4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM36-4MM
Zoro #
G7927577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.0950 in
Thread Size
M36x4
Cutting Dia. (In.)
0.990
Cutting Dia.
0.990"
Length of Cut (In.)
1.095
Overall Length (In.)
7-1/2
Cutter Dia. - Machining
0.9900"
Shank Length
6.4050 in
Cutter Dia.
0.9900 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
6
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Thread Type
Metric
Pitch
4.00mm
Finish
Uncoated
Nomenclature
TM
Type
Straight Flute, Internal Threads
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.9900 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.