.jpg)
Full Face Aramid/Neoprene Flange Gasket for 1" Pipe - 1/16" T - #300
Mfr # BULK-FG-5129
Zoro # G7934392
product price: $2.95
/ea
Sold in multiples of 40 for $118.00
Key Features
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Material of Construction
Aramid with Neoprene Binder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-FG-5129
Zoro #
G7934392
UPC #
193005446932
Country of Origin
United States
Dimensions
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Thickness
1/16"
Bolt Circle Dia.
3/4"
Details
Bolt Holes
4
Material of Construction
Aramid with Neoprene Binder
Color
Dark Gray
Type
Full Face Gasket
Temp. Range (F)
-100° to 400°F
Standards
ASME B16.21, Class 300
Description
Full Face Aramid with Neoprene Binder Flange Gasket for 1" Pipe - 1/16" Thick - Class 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.