This item is Discontinued.

Micro 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide QPF-4601800

Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # QPF-4601800
  • Zoro # G7939696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QPF-4601800
Zoro #
G7939696
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
.5000 in
Overall Length
3.500 in
Bore Dia.
.460"
Bore Depth
1.80"
Radius
.008 in

Details

Item
Quick Change Boring Tool
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
For Reverse Boring
Angle
.150"

Description

Quick Change Boring Tool

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.