304 Stainless Steel Class 150 Socket Weld Flange, 1-1/2 in Pipe Size

  • Mfr # BULK-PF-35

  • Zoro # G7940753


product price:  $72.99
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-35
Zoro #
G7940753
UPC #
193005026493
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1-1/2"

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal

Description

The USA INDUSTRALS - BULK-PF-35 is a stainless steel flange, rated for use as a socket weld flange with a 1-1/2" size and Class 150 pressure rating. Made from 304 stainless steel, it offers corrosion resistance and durability, suitable for piping systems within specified pressure and temperature ranges. This fitting is typically used to connect pipes, valves, pumps, or equipment, designed for bolted connections with gaskets, used as part of pressure-rated piping systems. It is intended for use in industrial piping systems within specified parameters.

Key Features:

  • Material: 304 stainless steel, which offers corrosion resistance and durability.
  • Shape: Flange with a circular plate or ring designed for bolted connections.
  • Fitting Schedule/Class: Class 150, indicating pressure rating suitability.
  • Pipe Size: 1-1/2", which specifies the nominal connection size of the fitting.
  • Specific Fitting Shape: Socket weld flange, designed as a socket weld flange for use with pipes of the specified size and pressure rating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.