Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 1" Female NPT

  • Mfr # ZUSA-VLV-38

  • Zoro # G7944210


product price:  $52.15
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard
Valve Structure
1-Piece
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-VLV-38
Zoro #
G7944210
UPC #
193005436230
Country of Origin
Unknown

Dimensions

Pipe Size
1 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard
Valve Structure
1-Piece
Connection Type
Female NPT
Stem Material
316 Stainless Steel
Standards
ANSI/ASME B1.20.1
Temp. Range
-20 to 350??F
Max. Pressure
1,000 PSI
Handle Material
304 Stainless Steel
Seat Material
PTFE
Maximum Pressure - Steam
100 PSI

Description

Ball Valve - 316 Stainless Steel - 1 Piece - 1000 psi - Standard Port - 1" Female NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.