Long Radius Elbow, Carbon Steel, 3422 psi
Mfr # 011-020-000
Zoro # G7946154
product price:Â $35.69
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2"
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-020-000
Zoro #
G7946154
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
2"
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Item
Long Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Long Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Shape
Elbow
Max. Pressure
3422 psi
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Standards
ASME B16.9, ASTM A234 WPB
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Fitting Connection Type
Buttweld
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class XS
Fitting Side A Type
Butt Weld
Description
90 Degrees Long Radius Elbow, Carbon Steel, Class Class XS, 2 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.