Portable Cord, SOOW, 6 AWG, 4 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # E3653

  • Zoro # G7953032


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
6 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3653
Zoro #
G7953032
UPC #
-
Country of Origin
China

Dimensions

Wire Size
6 AWG
Length
25 ft
Nominal Outside Dia.
1.08 in
Conductor Size
6 AWG
Overall Length
25 ft
Outside Dia.
1.08 in
Nominal Outside Diameter
1.08 in
Grounding Conductor Size
6 AWG

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Green, Red, White
Max. Amps
45
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
6/4
Grounding Conductor Insulation Material
Rubber
Packaging
Carton
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Green
Conductor Insulation Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, Red, White
Number of Strands
266
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1

Description

Portable Cord, Number of Conductors 4, Wire Size 6 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Red, White, Jacket Color Black, Length 25 ft, Voltage 600 V, Nominal Outside Dia. 1.08 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.