Impact Resistant Gloves, Yellow, L, PR

  • Mfr # 259

  • Zoro # G7953296


product price:  $63.85
/pr

Key Features

Glove Size
L
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
259
Zoro #
G7953296
UPC #
646818259102
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
10 1/2 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
2-Layer
Standards
ANSI, CE, EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber
Color
High-Visibility Yellow/Red
ANSI/ISEA Cut Level
A6
Finger Style
Full Finger
Lining
Unlined
Closure Type
Slip-On
Series
Roughneck
Cuff
Gauntlet
Hand
Left and Right
Glove Back Material
Nylon
Thumb Sweat Wipe
No
ANSI/ISEA Heat Level
1
Windproof
No
Latex-Free
Yes
Touchscreen Compatible
No
Layered Palm Material
Synthetic Leather
ANSI/ISEA Puncture Force
100 N
Rope Channel Reinforcement
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Impact Level
2
Palm Style
Reinforced
Glove Construction
Cut and Sewn
Includes Red Palm
Yes
Touchscreen Nib
No
Glove Safety Features
High-Visibility
Includes Pinch Point Protection
Yes
ANSI/ISEA Impact Force
6.5 kN
Finger Coverage
Full Finger
Impact Protection Coverage
Knuckles
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Glove Materials
TPR
Waterproof
No
Anti-Static
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
No
Stitching Material
Aramid
Cuff Style
Gauntlet
Includes Double Palm
Yes
Brand and Series
Ringers Gloves Roughneck 259
Includes Padded Palm
No
EN 388 Rating
4544EP
Water Resistant
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Reinforcement Coverage
Reinforced Palm
Includes Keypad Nib
No
Cut-Resistance Coverage
Palm Side
Includes ID Panel
Yes
Grip Coating Color
Red
Includes Heat Pack Pocket
No
Knuckle Protection Material
TPR
Reflective Backing
No
ANSI/ISEA Cut Load
2,200 g
Includes Pull Strap
Yes
Glove Liner Material
Foam/Polyester
EN 388 Impact Rated
Yes
Glove Material Color
Red/Yellow
Impact Protection Style
Standard
ANSI/ISEA Puncture Level
4
High-Visibility
Yes
Glove Back Color
Yellow
Oil-Resistant
No
Minimum Temperature
Not Rated
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Max. Temp.
212 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.