Shaft Sleeve, Dia. 1.872 to 1.878 In

  • Mfr # 99187

  • Zoro # G7957162


product price:  $47.19
/ea

Key Features

Shaft Dia. Range
1.872 to 1.878 in
Width on Shaft
14.3 mm
Overall Width
17.48 mm
Flange Dia.
2.203 in
Installation Depth
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99187
Zoro #
G7957162
UPC #
085311041645
Country of Origin
United States

Dimensions

Shaft Dia. Range
1.872 to 1.878 in
Width on Shaft
14.3 mm
Overall Width
17.48 mm
Flange Dia.
2.203 in
Installation Depth
1.0 in
Wall Thickness
0.28 mm
For Maximum Shaft Diameter
47.7 mm
Outside Diameter Tolerance
+/-1.6 mm
Flange Diameter
55.96 mm
For Minimum Shaft Diameter
47.55 mm
Width Tolerance
+/-0.8 mm
For Shaft Size
47.55 to 47.7 mm

Details

Item
Wear Sleeve
Sleeve Material
Stainless Steel
Material
Stainless Steel
Application
Heavy Industrial
Finish
Chromium Plated
Maximum Temperature
225 Degrees F
System of Measurement
Metric

Description

Wear Sleeve, For Shaft Size 47.55 to 47.7 mm, Material Stainless Steel, Flange Diameter 55.96 mm, Overall Width 17.48 mm, Wall Thickness 0.28 mm, Width on Shaft 14.3 mm, Application Heavy Industrial, Finish Chromium Plated, For Maximum Shaft Diameter 47.7 mm, For Minimum Shaft Diameter 47.55 mm, Maximum Temperature 225 Degrees F, Outside Diameter Tolerance +/-1.6 mm, System of Measurement Metric, Width Tolerance +/-0.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.