This item is Discontinued.

Akro-Mils Steel Dolly, 16x27, Polyolefin Casters RU843HR1627

Steel Dolly, 16x27, Polyolefin Casters (Discontinued)

  • Mfr # RU843HR1627
  • Zoro # G7960662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RU843HR1627
Zoro #
G7960662
UPC #
032903044485
Country of Origin
United States

Dimensions

Platform Length
27 in
Platform Width
16 in
Platform Height
5-1/2"
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in

Details

Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Platform Style
Solid, With Lip Up
Caster Wheel Type
Swivel
Platform Material
Steel
Caster Wheel Material
Polyolefin
Number of Caster Wheels
4

Description

General Purpose Dolly, Load Capacity 900 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.