3/4" FNPT 316/316L SS Threaded Outlet

  • Mfr # 150770350218

  • Zoro # G7980436


product price:  $27.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150770350218
Zoro #
G7980436
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
1 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Threadolet
Fittings Sub-Category
Threadolets
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASME B16.11, ASME SA182, ASTM A182
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
NPT
Includes Seal
No
Material Grade
316/316L
Class
Class 3000
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Color
Silver
Maximum Operating Pressure
3,000 psi @ 100 Degrees F

Description

Outlet, Stainless Steel, 316, Class Class 3000, 3/4 in, Female, Threaded, 1 1/2 in, 14, 3/4 in, Female, Threaded, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.