Concentric Reducer, Carbon Steel, 2374 psi
Mfr # 091-060-040
Zoro # G7981373
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
6" x 4"
Fitting Schedule/Class
Class XS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
091-060-040
Zoro #
G7981373
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
6" x 4"
Pipe Size - Pipe Fitting
6" x 4"
Pipe Size (Fittings)
6" x 4"
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
6 in
Details
Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Fitting Schedule/Class
Class XS
Max. Pressure
2374 psi
Fitting Connection Type
Buttweld
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B16.9, ASTM A234 WPB
Basic Pipe Fitting Shape
Reducer
Specific Pipe Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Compliance
A234 WPB
Class
Class XS
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Fitting Side A Type
Butt Weld
Description
Concentric Reducer, Carbon Steel, Class Class XS, 6 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.