Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B230700A

  • Zoro # G7981732


product price:  $48.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
0.700"
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B230700A
Zoro #
G7981732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
0.700"
Shank Dia.
5/16 in
Bore Dia.
0.230"
Radius
Sharp Point
Min. Bore Dia.
0.2300 in
Max. Bore Depth
0.7000 in

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Finish
TiAlN
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Type
Solid
Features
Sharp Point
Boring Bar Type
Boring
Primary Material Application ISO Code
S
Finish - Machining
TiAlN
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Material Grade - Machining
Submicron
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Series
B230
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.