Shaft Collar, Clamp, 2Pc, 2 In, Alum

  • Mfr # SPK-32-A

  • Zoro # G8002723


product price:  $38.19
/ea

Key Features

Bore Dia.
2.0000 in
Material
2024-T351 Aluminum
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPK-32-A
Zoro #
G8002723
UPC #
634529119518
Country of Origin
United States

Dimensions

Bore Dia.
2.0000 in
Outside Dia.
3 in
Dimension Type
Inch
Width
0.688 in
Screw Size
5/16"-24
Clearance Dia.
3.273 in
Width Tolerance
+0.003 in / -0.010 in
Collar Width
11/16 in
Bore Diameter
2 in
Screw Thread Size
5/16"-24
Collar Outside Diameter
3 in
Keyway Width
1/2 in
Clearance Diameter
3.27 in
Keyway Depth
1/4 in
For Shaft Diameter
2 in

Details

Material
2024-T351 Aluminum
Number of Pieces
2
Collar Style
Clamp Style with Keyway
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Material - Collars
2024 Aluminum
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp with Keyway
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Standards
ISO 9001:2015 Certified
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Seating Torque
325 lb-in
Collar Material
Aluminum
Bore Type
Round Keyed
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
225 Degrees F
Collar Construction
2-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Collar Material Finish
Bright
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Screw Location from Center
1.25 in
Collar Material Grade
2024
Included Screws
(2) Hex Socket Cap Screw
Keyway (K)
1/2 in
Number of Screws
2
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Black Oxide
Finish
Bright, No Plating
Screw Location (R)
1.250 in
Weight
0.271 lbs

Description

Shaft Collar, System of Measurement Inch, Bore Type Round Keyed, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width 1/2 in, Collar Material Grade 2024, Keyway Depth 1/4 in, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.