
Wood Screw, #9, 2-1/2 in, Stainless Steel Torx Drive, 350 PK
Mfr # V56091
Zoro # G800471175
product price:Ā $19.39
/pk 350, $0.06/ea
Sold in multiples of 4 for $77.56
Key Features
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
V56091
Zoro #
G800471175
UPC #
662403493096
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
Torx
Material
Stainless Steel
Item
Wood Screw
Description
Our Profefessional Decking and Outdoor Wood Screws are an all-around excellent deck screw with a superior salt spray rating. Not only for decks, these can be utilized for installing wood fencing, gates, patios or any wood related products such as cabintes, furniture, etc. Bronze SKTĀ® Coating - 1500 Hour Salt Spray. Comes with 1 bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.