Manual 2-Way Ball Valve, BSPT, Brass

  • Mfr # ZUSA-VLV-199

  • Zoro # G800715972


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-VLV-199
Zoro #
G800715972
UPC #
193005312312
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.74 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Zinc-Plated Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FBSPT x FBSPT
Item
Manual Two-Way Ball Valve
Features
Brass Threaded Ball Valves
Seat Material
PTFE
Standards
UL Listed
Handle Type
Lever
Seal Material
PTFE
Max. Pressure
600 PSI
Handle Material
Chrome-Plated Brass
Stem Material
Brass
Stem Type
Blowout Resistant
Body Material
Brass
Temp. Range
0 Degrees to 210 Degrees F
Hose I.D.
1 1/4 in
Connection Type - Side 1
BSPT
Connection Type - Side 2
BSPT
Vented Ball Valve
Vented
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Vacuum Service Rating
19.69 in Hg
Color - Valve Handle
Orange
Operating Temperature - Maximum
210 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 PSI
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
110
3-A Standard Compliance
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 19.69 in Hg, Ball Material Zinc-Plated Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.