SharkBite Push-to-Connect Ball Valve, Brass, 1 in Tube
- Mfr # ZUSA-VLV-224
- Zoro # G523408724
product price:Â
$
78.15
/ea
Sold in multiples of 2 for
$156.30
Key Features
Standards
ANSI/NSF 61/372/14
Connection Size - Side 1
1" Push-to-Connect
Valve Structure
Ball
Temp. Range
180° F
Connection Size - Side 2
1" Push-to-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-VLV-224
- Zoro #
- G523408724
- UPC #
- 9220142919
- Country of Origin
- China
- Standards
- ANSI/NSF 61/372/14
- Item
- Ball Valve
- Valve Structure
- Ball
- Temp. Range
- 180° F
- Color - Valve Body
- Gold
- Max. Pressure
- 200 psi
- Ball Port Style
- Standard
- Handle Type
- Lever
- Ball Material
- Brass
Dimensions
- Connection Size - Side 1
- 1" Push-to-Connect
- Connection Size - Side 2
- 1" Push-to-Connect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.