Indexable Boring Bar, A16T-DDUNR3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5097453

  • Zoro # G8008061


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-DDUNR3
Cutting Edge Type
-6 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5097453
Zoro #
G8008061
UPC #
-
Country of Origin
Sweden

Dimensions

Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2990 in
Max. Bore Depth
4 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-DDUNR3
Cutting Edge Type
-6 Degrees
Rake
Negative
Mounting Style
Top and Hole Clamping
Left/Right Hand
Right
For Use With
DN33, DN1104 Series
ANSI Number
A16T-DDUNR3
Min. Bore
1.299"
Lead Angle
93 Degrees
Style
93 Degrees Boring and Facing
Type
Coolant Thru
Cutting Direction
Right Hand
Includes
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Secondary Material Application
Stainless Steel
Number of Coolant Holes
1
Approach Angle
93 Degrees
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Head Material
Steel
Primary Material Application ISO Code
H, K, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application ISO Code
M
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
3/4 in
Insert Holding Type
Clamp
Side Cutting Edge Angle
-6 Degrees
Number of Inserts
1
Compatible Hardware
AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A16T-DDUNR3, 93 Degrees , 3/4 in, AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.