Shop WALTER
See all product information
Create Account
Capto - Boring bar - positive - screw C4-SCLCR-11070-09
- Mfr # C4-SCLCR-11070-09
- Zoro # G700020756
product price:
$
585.99
/ea
Free Shipping & Returns
Key Features
Insert Size
9
Angle
-8.4°
Application
Walter Capto
TM
Projection
70mm
Functional length
47mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4-SCLCR-11070-09
- Zoro #
- G700020756
- UPC #
- -
- Country of Origin
- Sweden
- Angle
- -8.4°
- Application
- Walter Capto TM
- Projection
- 70mm
- Series
- Walter Turn
Dimensions
- Insert Size
- 9
- Functional length
- 47mm
- Functional width
- 11mm
- Connection diameter
- C4
- Minimum diameter
- 20mm
- Body diameter
- 16mm
Description
Metric Indexable Boring Bars, Boring bar – Screw clamping, C4-SCLCR-11070-09, cutting direction - Right coolant style - axial inclined exit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.