Terminal Block, Pass-Through, 20 A, 600 V AC, Gray

  • Mfr # NSYTRR24D

  • Zoro # G800906257


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Current
20 A
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRR24D
Zoro #
G800906257
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
78 mm
Overall Width
5.2 mm
Wire Stripping Length
10 mm
Overall Depth
55 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Current
20 A
Maximum Voltage
600 V AC
Housing Color
Gray
Standards
ATEX, cURus, GL, LR, VDE, DNV, IEC-Ex, CSA, EAC
Material
polyamide 6/6: insulating case, copper alloy: connector and screw, copper alloy: commoning link, chromium-nickel steel: spring
Product Name
Linergy TR
Connection Position
top
Number of Measurement Input
4
Surface Resistance
1000 GΩ IEC 60093, 1000 GΩ VDE 0303-T30
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1, 300 V CSA, 440 V, 600 V cURus
Dielectric Constant
3.7 at 1 MHz
Number of Terminals
2
Dielectric Strength
1000 V IEC 60243-1
Flame Retardance
V0 0.8 mm UL 94
Tool Type
connection flat screwdriver, disconnection flat screwdriver
Creep Resistance
500 CTI (> 400 kB) IEC 60093, 500 CTI (> 400 kB) VDE 0303-T30
Device Short Name
TRR
Range
Linergy
Resistivity
10000 MΩ.m IEC 60093, 10000 MΩ.m VDE 0303-T30
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1, -40-130°C VDE 0304-T21
Product Compatibility
Spacial enclosures
Nominal Cross Section
2.5 mm²
Range Compatibility
Prisma G, Prisma P, Prisma PH, Prisma Pack, Spacial, Kaedra, Pragma, TeSys
Terminal Block Level
2
Dielectric Loss
0.01 at 1 MHz IEC 60250, 0.01 at 1 MHz VDE 0303-T4
Cable Cross Section
0.08-2.5 mm², flexible without cable end, 0.08-4 mm², solid with cable end, 0.2-2.5 mm², flexible with cable end, 0.08-4 mm², solid without cable end
Number Of Terminals
2
Number Of Measurement Input
4

Description

SPRING TERMINAL,DOUBLE LEVEL,4 POINTS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.