Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DCM Pro 2-125 1/1 H4.3 V19.2/4.8 575/60

  • Zoro # G8011543


product price:  $4,279.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 2-125 1/1 H4.3 V19.2/4.8 575/60
Zoro #
G8011543
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
2 yr
Housing Depth
6 13/16 in
Housing Length
16 1/2 in
Housing Width
10 1/2 in
Chain Length
14 ft
Body Width
10 1/2 in
Body Depth
6 13/16 in
Body Length
16 1/2 in
Controller Cord Length
14 ft
Lifting Hook Opening Width
30 in
Mfr. Warranty Length
2 yr
Maximum Lifting Length
14 ft
Minimum Retracted Length
31 27/32 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
250 lb
Min. Between Hooks
30 in
Motor HP
0.59 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Thermal Protection
Included
Control
Integrated Control Handle
Item
Electric Chain Hoist
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Control Cord
14 ft
Trolley Configuration
Hook Mounted - No Trolley
Number of Speeds
2
Finish
Powder Coated
Reeving
1
Amps @ Low Volts
1 A
Hz
60
Clutch
Overload Slip
Includes Brake
Brake Included
Motor Horsepower
5/8 hp
Pendant IP Rating
IP65
Lifting Hook Type
Hook with Safety Latch
Brake Type
DC Current
Chain Material
Steel
Maximum Lifting Capacity
276 lb
Included Components
Chain Container
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Trolley Wheel Material
Plastic
Headroom
30 in
Chain Finish
Powder Coated
For Outdoor Use
Yes
Controls
Contactor
Lifting Hook Material
Steel
Trolley IP Rating
IP55
Programmable
Non-Programmable
Fixed Lift Speed
15.7 fpm, 63 fpm
Current at Max. Voltage
1 A
Body Finish
Powder Coated
Number of Load Chains
1
Includes Clutch
Clutch Included
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Overload Protection Included
Yes
Body Material
Aluminum
Starts and Stops per Hour
240
Number of Reeves
1
Clutch Type
Overload Slip
Current at Min. Voltage
1 A
Hoist IP Rating
IP55
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 1 A, Current at Maximum Voltage 1 A, Motor Horsepower 5/8 hp, Operating Voltage 575V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.