2,000 mL Liquid Hand Cleaner Cartridge
Mfr # 7250-04
Zoro # G801873510
product price:Â $77.29
/pk 4, $19.32/ea
Free Shipping & Returns
Key Features
Form
Liquid
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Citrus
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7250-04
Zoro #
G801873510
UPC #
10073852072508
Country of Origin
United States
Dimensions
Container Size
2,000 mL
Size
2,000 mL
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Hygiene Series
Natural Orange
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Liquid
Color
Gray
Uses Dispenser
Mfr. No. 7200-01
Application
Hand Cleansing
Series
Natural Orange
Formula
Natural Citrus
Features
Cleans without Harsh Solvents, Contains a Natural Citrus Ingredient, Quick-Acting, Lotion Hand Cleaner, Sanitary Sealed Refill Helps Prevent Contamination
Manufacturer Dispenser Part Number
7200-01
Removes
Grime
Product Type
Hand Cleaner
Includes Grit
No
NSF Rating
Not Rated
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series PRO(TM) TDX(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Formula Natural Citrus, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleanser, NSF Rating Not Rated, Removes Dirt, Grime, Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.