3/8" X 2-1/2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia

  • Mfr # 0.375X2.5FLT6061T6511-2

  • Zoro # G801908496


product price:  $13.25
/ea

Key Features

Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Finish
Unpolished
Alloy Type
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.375X2.5FLT6061T6511-2
Zoro #
G801908496
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Width
2-1/2 in
Length
2 in

Details

Item
Flat Bar
Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Finish
Unpolished
Alloy Type
6061
Standards
ASTM B221

Description

6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products