D15, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black

  • Mfr # D15-05-011-100

  • Zoro # G801968940


product price:  $26.75
/pk 100, $0.27/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D15-05-011-100
Zoro #
G801968940
UPC #
781513655061
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
6 mil
Length
8 in
Finger Thickness
6 mil
Glove Length
8 in
Cuff Thickness
6 mil
Cuff Length
9 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
11/Standard
Size- Alpha
XL
Size - Numeric
11

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
D15
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Silicone-Free
Cuff Style
Slip-On
Glove Hand Style
Left and Right
Anti-Static
No
Acceptable Quality Level (AQL)
4
Features
Ambidextrous, Lightweight
Brand and Series
Mechanix Wear
Texture Location
Full
Glove Treatments
Powder-Free
Texture
Grain
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Black, Cuff Style Slip-On, Cuff Thickness 6 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 6 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products