Ambi-dex 64-435, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 100 PK, White
- Mfr # 64-435PF/S
- Zoro # G0626943
product price:Â
$
4.19
/pk of 100, $0.04/ea
Sold in multiples of 10Â pks for
$41.90
Key Features
Color
White
Material
Vinyl
Palm Thickness
5 mil
Cuff Style
Rolled
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-435PF/S
- Zoro #
- G0626943
- UPC #
- 616314005206
- Country of Origin
- China
Dimensions
- Size
- S
- Palm Thickness
- 5 mil
- Length
- 9.5 in
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Vinyl
- Cuff Style
- Rolled
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- 21 CFR, TAA Comp
- Series
- Ambi-dex 64-435
- Texture
- Smooth
- Disposable Glove Grade
- Industrial
- Aloe Inner Surface
- No
- Application
- Ideal for Food Handling and Processing, Pharmaceuticals, Laboratories and Electronics
- Texture Location
- Fingertips
Description
AmbiDex Disposable Vinyl,Powder Free,PK1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.