Socket Weld Raise Face, Carbn Stl, 740 psi

  • Mfr # 362-020-000

  • Zoro # G8020266


product price:  $53.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Socket Weld
Max. Pressure
740 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
362-020-000
Zoro #
G8020266
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Overall Length
1 1/4 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 300
Pipe Fitting Connection Type
Socket Weld
Max. Pressure
740 psi
Fitting Schedule/Class
Class Extra Strong 300
Basic Pipe Fitting Shape
Flange
Compliance
A105
Specific Pipe Fitting Shape
Raised Face Flange
Standards
ASME B16.5
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Connection Type
Flanged x Socket Weld
Basic Pipe Fitting Material
Metal
Connection Surface
Raised Face
Class
Class 300 XS
Maximum Operating Pressure
740 psi

Description

Flange, Raised, 2 in Nominal Pipe Size, Flanged x Socket Weld, 1 1/4 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.