Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Boring Bar, 2-1/2" L, C2 Micrograin Carbide SAT-1250-14

Boring Bar, 2-1/2" L, C2 Micrograin Carbide (Discontinued)

  • Mfr # SAT-1250-14
  • Zoro # G8020713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1250-14
Zoro #
G8020713
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Overall Length
2 1/2 in
Max. Depth
1.250"
Hole Dia.
.235"

Details

Item
Boring Bar
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Style
Stub ACME Threading Tool
Projection
.070 in
Finish
Uncoated

Description

Boring Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.