Steel Storage Shed

  • Mfr # SCG1012SG

  • Zoro # G802195475


product price:  $1,208.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Sage Green
Inside Depth
140 1/2 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCG1012SG
Zoro #
G802195475
UPC #
026862115232
Country of Origin
United States

Dimensions

Inside Depth
140 1/2 in
Inside Height
89 3/8 in
Door Opening Width
59 in
Door Opening Height
69 in
Nominal Exterior Height
90.6 in
Interior Height
89 3/8 in
Interior Depth
140 1/2 in
Interior Width
118 1/4 in
Nominal Exterior Width
123.3 in
Nominal Exterior Depth
145.8 in

Details

Color
Sage Green
Item
Shed
Includes
Door Components, Hardware, Internal Frame Work, Roof Panels, Wall Panels
Door Type
Hinged
Assembled
Unassembled
Wall Material
Steel
Storage Capacity
775 cu ft
Handle Type
L-Handle
Roof Design
Slope
Includes Lock
Yes
Roof Material
Steel
Lockable
Yes
Resistance Properties
Corrosion Resistant, Rust Resistant
Product Type
Arrow Classic Steel Storage Shed

Description

Steel Storage Shed, Green, Door Opening Height 69 in, Door Opening Width 59 in, Nominal Exterior Depth 146 in, Nominal Exterior Width 123 in, Nominal Exterior Height 91 in, Wall Material Steel, Roof Material Steel, Storage Capacity 775 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 140 1/2 in, Fire Rating Not Rated, Lockable Yes, Interior Height 89 3/8 in, Interior Width 118 1/4 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.