
Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel Polished Finish, 5 PK
Mfr # 33455
Zoro # G802516751
product price:Â $10.15
/pk 5, $2.03/eaKey Features
Material
18-8 Stainless Steel
Finish
Polished
Outside Diameter
1 1/16 in
Minimum Thickness
3/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33455
Zoro #
G802516751
UPC #
738287334555
Country of Origin
China
Dimensions
For Screw Size
1/2"
Outside Diameter
1 1/16 in
Minimum Thickness
3/32 in
Inside Diameter
17/32 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Polished
System of Measurement
Inch
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.