Women's 6 in Polycarbonate Toe 6-Inch Work Boot, Dark Brown, 9 1/2, W, A7452

  • Mfr # 7452-9.5W

  • Zoro # G802747636


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Width
W
Style Number
A7452
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7452-9.5W
Zoro #
G802747636
UPC #
617420140706
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Polycarbonate
Gender
Women's
Color
Dark Brown
Style Number
A7452
Waterproof
Yes
Shank Material
Nylon
Liner Material
Mesh
Insulated
No
Heat Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Last Number or Name
7452
Conductive
No
CSA Footwear Standard
No Puncture Protection
Static Dissipative
No
Non-Marking Sole
Yes
Removable Insole
Yes
Slip Resistant
Yes
Upper Material Description
Leather
Toe Style
Round Toe
Outsole Color
Black
Insulation Type
None
Chain Saw Cut Resistant
No
Upper Color
Brown
Insole System
Removable
Resists
Oils, Slips
Footwear Construction Type
Cemented
Metatarsal System
Metatarsal Protection
Max. Heat Rating
572 Degrees F
Metatarsal Guard
Internal
Predominant Footwear Color
Brown
Insole Color
Black
Footwear Style
6 in Work Boot
Upper Material
Leather
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.48, DairyTile(Oily/Wet):0.44, DairyTile(Wet):0.80
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Upper Boot Material
All Leather
Insole Material
Rubber
Outsole Material
Rubber
Footwear Construction
Cemented
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Lugs
Nylon
Oil Resisting Sole
Yes
Puncture Resistant Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.48, Dairy Tile (Oily/Wet): 0.44, Dairy Tile (Wet): 0.80
Laces Color
Black
Footwear Shank Type
Nylon
Closure Type
Lace Up
Safety Criteria
Electrical Hazard (EH), Met Guard (MG) Metal Free Upper, Puncture resistant (PR), Slip and Oil/Chemical Resistant Rubber Outsole, Water Proof (WP)
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Standards
ASTM F2413 18
Footwear Shank
Yes
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.44
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Polycarbonate
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Metatarsal (MT 75), Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.