Concentric Reducer, Carbon Steel, 2459 psi
Mfr # 091-050-040
Zoro # G8029585
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
5" x 4"
Fitting Connection Type
Buttweld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
091-050-040
Zoro #
G8029585
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
5" x 4"
Pipe Size (Fittings)
5" x 4"
Pipe Size - Pipe Fitting
5" x 4"
Fitting Side A Nominal Pipe Size
5 in
Fitting Side B Nominal Pipe Size
4 in
Details
Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Concentric Reducer
Compliance
A234 WPB
Standards
ASME B16.9, ASTM A234 WPB
Max. Pressure
2459 psi
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Class
Class XS
Fitting Side A Type
Butt Weld
Description
Concentric Reducer, Carbon Steel, Class Class XS, 5 in, Butt Weld, 4 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.